Tico

TE00586X, Machine Mounting Material, Shim, 0.75mm, 1.2m x 900mm, 1

SKU:

TCO4526415E

MPN:

TE-00586X

£24.79

Ex VAT

£29.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    TICO S/SH Shimming is commonly used in conjunction with other TICO pads (e.g. TICO S/PA), to provide a quick and efficient way of leveling plant without compromising the vibration isolating properties of the main pads.


    Key Features:


    • Accurate and rapid height adjustment and leveling
    • Low profile for minimum additional height.
    • Simple installation and easily cut to size.


    TICO S/SH is normally used for relatively small variations in level, because of its thickness. This leveling sheet is formed from rubber bonded cork. TICO S/SH can also be used to provide a conformable interface between two members with a minimal impact on height.


    Product Specification
    Attribute
    Value

    Brand

    Tico

    MFR Part No.

    TE00586X

    Product Type

    Machine Mounting Materials

    UNSPSC Code

    27112800