£7.45
Ex VAT
£8.94
Inc VAT
Product Details
Product Specification
Product Documents
This standard length rotary masonry drill bit features a tungsten carbide tip and roll forged flutes.
Features and Benefits
• Tungsten carbide-tipped for extreme durability
• Roll forged flutes improve reliability and help provide effective stock removal
• Standard sizing for compatibility with all brands and types of drills
Typical Applications
• Masonry
• Brickwork
• Stone
Standards
• Manufactured to DIN 8039
Attribute | Value |
---|---|
Brand | Kennedy |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 8mm |
EAN | 5036140001435 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 120mm |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112703 |