£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Series A720 HSS-E Micro Drills
Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 0.95mm |
EAN | 7320760612149 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 7.1mm |
Flute Type | Spiral |
Material | Cobalt High Speed Steel |
MFR Part No. | A720.95 |
Number of Flutes | 2 |
Overall Length | 25mm |
Point Angle | 118° |
Series | A720 |
Shank Diameter | 1.5mm |
Standards Met | DIN 1899 |
System of Measurement | Metric |
UNSPSC Code | 23241606 |