Iscar

H400 RNHU 1004-HP INSERT GRADE IC830

SKU:

IST1224060P

MPN:

5606805

£94.90

Ex VAT

£113.88

Inc VAT

IN STOCK (4)

    Product Details

    H400 RNHU HP milling inserts are double-sided inserts with four 5, 6 and 8 mm Radii cutting edges for profile milling applications. Available are three different insert configurations for machining different materials and applications (HELIDO ROUND H400 LINE).


    Features and Benefits
    • Durable 'SUMO TEC' AlTiN+TiN PVD coated grade for heavy operations
    • Double sided for improved cutting performance
    • High toughness and wear resistance


    Typical Applications
    • Interrupted cut
    • Heavy operations
    • Stainless steel
    • High temperature
    • Alloyed steel


    Standards
    • Insert Grade IC830
    • ISO Range - P/M/K: (P20-P40)(M25-M35)
    • ISO Range - H/S/N: (S15-S30)


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    21010590

    Insert Size

    1004

    Insert Style

    RNHU

    Pack Quantity

    1

    UNSPSC Code

    23242105