£30.99
Ex VAT
£37.19
Inc VAT
Product Details
Product Specification
Tough and durable, the H600 WXCU Milling insert from Iscar® is ideal for milling those tough-to-machine materials. Using a PVD coating method, the AlTiN+TiAlSiN+TiSiN layers provide durability against heat and wear to prolong tool life.
Designed particularly for fast feed machining and hard cutting conditions, these inserts are ideal for use on stainless steels, high-temperature alloys, and titanium.
Features and Benefits
• Quality carbide material ensures resistance to high-heat applications
• High-rigidity base material and coatings allow for use on tough to machine materials
• Fibrous structure improves insert wear resistance
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | HP |
Corner Radius | 1.5mm |
Cutting Direction | Neutral |
Cutting Edge Length | 7.16mm |
ECLASS Code | 21010590 |
Finish/Coating | AlTiN+TiAlSiN+TiSiN |
Inscribed Circle | 11.14mm |
Insert Size | 70515 |
Insert Style | WXCU |
ISO Cut | M25 to M40 S20 to S30 |
ISO Designation | H600 WXCU 070515HP |
Manufacturer Grade | IC882 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloys Non-Ferrous Metal Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Hexagon |
Thickness | 5.9mm |
UNSPSC Code | 23242105 |