Iscar

ONMU 050505-TN-MM INSERT GRADE IC808

SKU:

ISC1152670P

MPN:

5606051

£0

(Inc VAT)

pack of 10

OUT OF STOCK

    Overview

    ONMU Milling Inserts

    Insert Grade: IC808
    A hard, fine grain substrate with excellent chipping resistance, combined with a new 'SUMO TEC' TiAlN PVD coating. Provides high wear resistance. Recommended for a very wide range of materials.
    ISO Range - P/M/K: (P15-P30)(M20-M30)
    ISO Range - H/S/N: (H10-H20)(S10-S25)
    Grade or Coating Type: PVD
    Coating Layers: TiAlN/AlTiN+TiN


    Iscar's ONMU octagonal, double-sided inserts with16 cutting edges are the most economical insert regarding price per cutting edge. The inserts have helical cutting edges and positive rake angles, featuring low power consumption and excellent surface finish. The new inserts are available in the most advanced SUMO TEC carbide grades.

    Brand
    Iscar
    Chipbreaker
    MM
    Clearance Angle
    0°
    Corner Radius
    0.50mm
    Cutting Direction
    Neutral
    eclassCode
    21010901
    Finish/Coating
    TiAlN/AlTiN+TiN
    Inscribed Circle
    13.00mm
    Insert Size
    505
    Insert Style
    ONMU
    ISO Category Grade
    H
    ISO Cut
    M20 to M30
    ISO Designation
    ONMU 050505-TN-MM
    Manufacturer Grade
    IC808
    Material
    Carbide
    Material Application
    Nonferrous Metal
    Pack Quantity
    1
    Shape
    Octagon
    Thickness
    5.20mm