SKU:
SNK1225288D
MPN:
7564457
£14.59
Ex VAT
£17.51
Inc VAT
Product Details
Product Specification
Part of the CoroMill® 210 series that boasts a high feed face and plunge milling action, this multipurpose milling insert can be used for face milling, boring, ramping and plunge milling. Manufactured from grade 4330 carbide and finished with a TiCN, Al2O3 and TiN coating, the milling insert is ideal for milling steels and cast iron.
Features and Benefits
• Part of the CoroMill® 210 series has a high table feed for improved productivity
• Finished with a TiCN, Al2O3 and TiN coating to improve product longevity
• Manufactured from grade 4330 carbide for maximum resilience
Typical Applications
• Suited for use when milling steels and cast iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PM |
Clearance Angle | 10° |
Corner Radius | 1mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 11.3mm |
EAN | 7323223718907 |
ECLASS Code | 21010590 |
Finish/Coating | TiCN+Al2O3+TiN |
Inscribed Circle | 14.5mm |
Insert Size | CoroMill 210 -1405 s=4.76 |
ISO Designation | R210-14 05 12M-PM 4330 |
Manufacturer Grade | 4330 |
Material | Carbide |
MFR Part No. | 7323223718907 |
Series | CoroMill 210 |
Shape | Square |
Thickness | 4.762mm |
UNSPSC Code | 23242105 |