£85.90
Ex VAT
£103.08
Inc VAT
Product Details
Product Specification
RCKT Milling Inserts
Insert Grade 2030
(P25,M25,S25)
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MM |
Corner Radius | 5.00mm |
Cutting Direction | Neutral |
ECLASS Code | 21010590 |
Finish/Coating | (Ti,Al)N+TiN |
Inscribed Circle | 10.00mm |
Insert Size | 10T3 |
Insert Style | RCKT |
ISO Cut | M15 to M30 P25 to P40 S15 to S25 |
ISO Designation | RCKT 10T3M0-MM |
Manufacturer Grade | GC2030 |
Material | Carbide |
Pack Quantity | 1 |
Shape | Round |
Thickness | 3.96mm |
UNSPSC Code | 23242105 |