£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
SDCT Milling Inserts
Square Insert
Insert Grade KC410M
(N)Extremely hard TiB2-PVD coating providing very good wear characteristics at high cutting speeds. KC410M is best suited for aluminum with <10% silicon and non-ferrous metals
Attribute | Value |
---|---|
Brand | Kennametal |
Clearance Angle | 15° |
Corner Radius | 1.2mm |
Cutting Edge Length | 12.7mm |
ECLASS Code | 21010590 |
Finish/Coating | TiB2 |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | SDCT |
ISO Cut | N05 to N30 |
ISO Designation | SDCT 120412PDFRLE |
Manufacturer Grade | KC410M |
Material | Carbide |
Material Application | Non-Ferrous Metal |
Pack Quantity | 1 |
Shape | Square |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |