£87.90
Ex VAT
£105.48
Inc VAT
Product Details
Product Specification
The Tiger·tec® Silver range of milling inserts feature incredible toughness with benefits including reduced machining time and tribochemical wear with no susceptibility to thermal stress. Its silver flank face indicator layer allows for efficient and easy wear detection keeping cutting performance at an optimum.
Features and Benefits
• Positive square design with 4 cutting faces
• Tiger·tec® Silver technology mechanical post-treatment
• Smooth rake face for resistance to tribochemical wear
• Silver flank face indicates component wear
• No susceptibility to thermal stress
Specifications
• Tolerance class insert: M
• Single sided cutting edge
• Cutting edge length: 9.52mm
• Insert thickness: 3.97mm
• 15 ° clearance angle major
• Corner radius: 0.8mm
Typical Applications
• Milling
• Steel
Attribute | Value |
---|---|
Brand | Walter |
ECLASS Code | 21010590 |
UNSPSC Code | 23242105 |