£97.90
Ex VAT
£117.48
Inc VAT
Product Details
Product Specification
SDMT Milling Inserts
Insert Grade : IC830
A 'SUMO TEC' AlTiN+TiN PVD coated grade. Recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance.
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN
For General use 90° shoulder milling.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 15° |
Corner Radius | 0.8mm |
Cutting Edge Length | 12.7mm |
ECLASS Code | 21010590 |
Finish/Coating | AlTiN+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 1205 |
Insert Style | SDMT |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | SDMT 1205PDR HQ-M |
Manufacturer Grade | IC830 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 5mm |
UNSPSC Code | 23242105 |