£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
SEHW Milling Inserts
Square Insert
Insert Grade K20
(K05-K20) Micrograin Uncoated. For Cast Irons, Aluminium Alloys, other Non-Ferrous materials including Titaniums and Nickel Alloys.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | TN |
Clearance Angle | 20° |
Cutting Direction | Neutral |
Cutting Edge Length | 12.70mm |
EAN | 5036140040892 |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
Inscribed Circle | 12.70mm |
Insert Size | 1204 |
Insert Style | SEHW |
ISO Cut | K20 |
ISO Designation | SEHW 1204AFTN-05 |
Manufacturer Grade | K20 |
Material | Carbide |
Material Application | Aluminium Alloys Cast Iron Nickel Alloys Non-Ferrous Metal Titanium |
Pack Quantity | 1 |
Shape | Square |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |