£10.69
Ex VAT
£12.83
Inc VAT
Product Details
Product Specification
SEKN Milling Inserts
Square Insert
Insert Grade QM3535
(P20-P35) PVD TiAIN Coated for milling of steel. Comprehensive grade which covers wide application range due to substrate providing optimal wear resistance and toughness.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | SN |
Clearance Angle | 20° |
Cutting Direction | Neutral |
Cutting Edge Length | 12.70mm |
EAN | 5036140212213 |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Inscribed Circle | 12.70mm |
Insert Size | 1203 |
Insert Style | SEKN |
ISO Cut | P20 to P35 |
ISO Designation | SEKN 1203AFSN |
Manufacturer Grade | QM3535 |
Material | Carbide |
Material Application | Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |