£70.90
Ex VAT
£85.08
Inc VAT
Product Details
Product Specification
SEKR Milling Inserts
Insert Grade IC928
(P20-P40)(M25-M35)(S15-S30)
A PVD TiALN coated tough grade. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cut and heavy operations.
Square milling inserts with ribs along edges - reducing heat transfer, used for 45° roughing applications.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | 76 |
Clearance Angle | 20° |
Cutting Direction | Neutral |
Cutting Edge Length | 12.70mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Inscribed Circle | 12.70mm |
Insert Size | 1203 |
Insert Style | SEKR |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | SEKR 1203AFN-76 |
Manufacturer Grade | IC928 |
Material | Carbide |
Material Application | Cast Iron Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |