Iscar

T890 LNAT 1306PN-W, Milling Insert, Carbide, Grade IC810

SKU:

ISC1228055A

MPN:

3315294

£23.49

Ex VAT

£28.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Tangentially clamped inserts with 4 or 8 cutting edges.


    T890 LNAT 1306PN-W- a wiper insert with 4 cutting edges for finishing operations:
    • Wiper for high surface quality
    • 0.6 mm x 45 deg. chamfer
    • Cutting edge count 4


    Insert grade IC810
    (P15-P30)(K15-K30)
    PVD AlTiN+TiN "SUMO TEC" coated grade. First choice for milling nodular cast iron at medium to high cutting speeds


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Corner Radius

    0.6mm

    Cutting Edge Length

    13.92mm

    ECLASS Code

    21010590

    Finish/Coating

    AlTiN+TiN

    Insert Size

    1306

    Insert Style

    LNAT

    ISO Cut

    K15 to K30 P15 to P30

    ISO Designation

    T890 LNAT 1306PN-W

    Manufacturer Grade

    IC810

    Material

    Carbide

    Material Application

    Cast Iron Steel

    Pack Quantity

    1

    UNSPSC Code

    23242105