£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
T890 LNHT 1306PNTR -Tangentially clamped inserts with 4 or 8 cutting edges for general use
• Four-sided tangentially clamped insert with 8 right-hand cutting edges
• 0.8 mm corner radii
• 9.5 mm maximum depth of cut
• Cutting edge count 8
Insert Grade IC845
(P25-P45)
PVD AlTiN Coated insert for milling alloyed steel, recommended for interrupted cuts and heavy operations.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.8mm |
Cutting Edge Length | 13.78mm |
ECLASS Code | 21010590 |
Finish/Coating | AlTiN |
Insert Size | 1306 |
Insert Style | LNHT |
ISO Cut | P25 to P45 |
ISO Designation | T890 LNHT 1306PNTR |
Manufacturer Grade | IC845 |
Material | Carbide |
Material Application | Steel |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |