£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
TR45 TXMT 1004 - Single sided insert with three 45°cutting edges for general use and for face and chamfer milling
•118" maximum depth of cut
• 45° for chamfering and face milling
Insert Grade IC830
(P20-P40)(M25-M35)(S15-S30)
PVD TiAlN/AlTiN+TiN Coated grade providing high toughness and wear resistance for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.4mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/AlTiN+TiN |
Inscribed Circle | 7.3mm |
Insert Size | 1004 |
Insert Style | TXMT |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | TR45 TXMT 1004 |
Manufacturer Grade | IC830 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 3.9mm |
UNSPSC Code | 23242105 |