£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
Type B HSS Tol. h8 flute 25mm
When combining insert drills with countersinks, the drill must break through the work piece before secondary cutting commences and must not be used for blind holes.
Sizes marked with * not to be used with carbide cutters.
Dimensions (mm):
d1: 6.0; L: 95.0; L1: 25.0.
Attribute | Value |
---|---|
Brand | Granlund |
Cutting Diameter | 7mm |
EAN | 7393906501355 |
ECLASS Code | 21010100 |
Material | High Speed Steel |
MFR Part No. | 7393906501355 |
Number of Flutes | 2 |
Overall Length | 95mm |
Part Number | 1B-07.0* |
Series | B |
Shank Diameter | 6mm |
Shank Type | Straight |
Standards Met | ISO9001; ISO14001 |
Tool Type | Insert Drill |
UNSPSC Code | 23241603 |