SKU:
GRA1514280M
MPN:
7393906332355
£79.99
Ex VAT
£95.99
Inc VAT
Product Details
Product Specification
Countersink T with a diameter 50mm and larger are made with a driving lip. These sizes should be used in the appropriate type M holder.
Attribute | Value |
---|---|
Brand | Granlund |
Countersink Angle | 90° |
Cutting Diameter | 19mm |
EAN | 7393906332355 |
ECLASS Code | 21010100 |
Finish/Coating | Uncoated |
Head Type | Multiple Flute |
Material | High Speed Steel |
MFR Part No. | 7393906332355 |
Number of Flutes | 3 |
Overall Length | 48mm |
Part Number | 1T9-19.0 |
Series | T |
Shank Type | Straight |
Standards Met | ISO14001 ISO9001 |
Tool Type | Countersink |
UNSPSC Code | 23241603 |