£184.00
Ex VAT
£220.80
Inc VAT
Product Details
Product Specification
Type S with rotating depth stop.
For further specifications please refer to our catalogue.
Attribute | Value |
---|---|
Brand | Granlund |
Countersink Angle | N/A° |
EAN | 7393906201057 |
ECLASS Code | 21010100 |
Overall Length | 180mm |
Series | 2A |
Shank Type | Tapered |
Taper Shank Size | MT3 |
Tool Type | Toolholder |
UNSPSC Code | 23241603 |