£112.90
Ex VAT
£135.48
Inc VAT
Product Details
Product Specification
N151. 2 T-MaxⓇ Q-Cut parting inserts feature a sturdy construction with a PVD TiAlN coating for increased heat and wear resistance
Features and Benefits
• Grade 1125 construction for finishing applications
• PVD TiAlN coating for heat and wear resistance
• 4G chipbreaker for effective chip control
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 5F |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | Q-Cut 151.2 - Size 20 |
ISO Category Grade | K M N P S |
ISO Cut | Finishing |
ISO Designation | N151.2-200-5F |
Manufacturer Grade | 1125 |
MFR Part No. | 12312731 |
Seat Size | 20 |
Series | Q-Cut |
UNSPSC Code | 23242105 |