SKU:
OSG0851740E
MPN:
22101694
£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
Spiral Point/Gun Nose - Metric.
HSS-EV3. Oxidised finish. 1066PT for through holes.
Type 1066.
Manufactured from 3% vanadium super grade high speed steel. Increased vanadium produces toughness without adding brittleness. Greater resistance to work generated heat. Prolonged cutting edge life. Manufactured to ISO 529 : 1975.
BSP and BSPF also available.
Attribute | Value |
---|---|
Brand | Osg |
Class of Fit | 6H |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Lead | Plug |
Material | HSS-EV3 |
MFR Part No. | 22101694 |
Number of Flutes | 3 |
Overall Length | 80mm |
Pitch | 1.5mm |
Ring Colour | No Coloured Ring |
Shank Diameter | 10mm |
Square Width | 8mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 24mm |
Thread Size | M10 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |