SKU:
GUR1851504D
MPN:
04035 004.000
£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
Series 4035 HSS-E Straight Flute Tap
'GoldRing' PowerTaps are the universal tap for general purpose steels, tool steels, alloyed steels, stainless steels and aluminium.
• Metric
• Bright Finish
• To ISO 529
• Right Hand
• For Through And Blind Holes
Attribute | Value |
---|---|
Brand | Guhring |
Class of Fit | 6H |
EAN | 4049844144866 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 04035 004.000 |
Overall Length | 53mm |
Pitch | 0.7mm |
Ring Colour | Gold |
Shank Diameter | 4mm |
Square Width | 3.15mm |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Length | 12mm |
Thread Size | M4 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |