SKU:
GUR1851506F
MPN:
04035 006.000
£5.39
Ex VAT
£6.47
Inc VAT
Product Details
Product Specification
Series 4035 HSS-E Straight Flute Tap
'GoldRing' PowerTaps are the universal tap for general purpose steels, tool steels, alloyed steels, stainless steels and aluminium.
• Metric
• Bright Finish
• To ISO 529
• Right Hand
• For Through And Blind Holes
Attribute | Value |
---|---|
Brand | Guhring |
Class of Fit | 6H |
EAN | 4049844144842 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 04035 006.000 |
Overall Length | 66mm |
Pitch | 1mm |
Ring Colour | Gold |
Shank Diameter | 6.3mm |
Square Width | 5mm |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Length | 18mm |
Thread Size | M6 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |