£37.59
Ex VAT
£45.11
Inc VAT
Product Details
Product Specification
Series 827
Standard: DIN 374
Tool Material: HSS-E (Cobalt)
Spiral Point: Straight flute
Chamfer Form: B • 3.5 - 5
Class of Fit: ISO 2(6H)
Through holes
Bright finish
External cooling
Attribute | Value |
---|---|
Brand | Guhring |
EAN | 4031093253789 |
ECLASS Code | 21010210 |
Individual or Set | Individual |
Material | HSS-E |
MFR Part No. | 00827 008.005 |
Pitch | 1mm |
Thread Size | M18 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |