SKU:
SWT1856503G
MPN:
1856503G
£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Manufactured to DIN 371/376
Suitable for the following Material Groups
Spiral Point/Gun Nose - HSS-EV Nitride Finish
For through holes. Taper lead to DIN form B
(3.5 x P to 5.5 x P).
Tapping tolerance to 6HX.
ISO Metric Coarse
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6HX |
EAN | 5036140209510 |
ECLASS Code | 21010210 |
Finish/Coating | Nitride |
Individual or Set | Individual |
Lead | Taper |
Material | Vanadium High Speed Steel |
Material Application | Aluminium Magnesium Alloys Zinc Alloys |
Material Grade | M35 |
Number of Flutes | 3 |
Overall Length | 45mm |
Pitch | 0.4mm |
Ring Colour | Green |
Shank Diameter | 2.8mm |
Square Width | 2.1mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 8.00mm |
Thread Size | M2 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |