SKU:
SWT1851021R
MPN:
1851021R
£20.99
Ex VAT
£25.19
Inc VAT
Product Details
Product Specification
Spiral Point/Gun Nose - ISO Metric Coarse
HSS-Co Bright Finish. For through holes. Taper lead to DIN form B (3.5 x P to 5.5 x P). Tapping tolerance to 6HX. Manufactured to DIN 371/376.
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6HX |
EAN | 5036140208582 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Application | Alloy Steel |
Material Grade | M42 |
Number of Flutes | 3 |
Overall Length | 80mm |
Pitch | 1mm |
Ring Colour | Red |
Shank Diameter | 6mm |
Square Width | 4.9mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 19mm |
Thread Size | M6 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |