£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Designed to tap harder steels, nickel alloys, silicon alloyed aluminium and thermoset plastics. ISO class 2/6H.
Dimensions: 14mm DIN371, 16 - 20mm DIN376.
Attribute | Value |
---|---|
Brand | Clarkson |
ECLASS Code | 21010210 |
Individual or Set | Individual |
Material | HSS-PM |
MFR Part No. | FDR60787 |
Pitch | 2.5mm |
Tap Type | Straight Flute |
Thread Size | M20 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |