£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Angle | 45° |
Brand | Indexa |
d | 11mm |
d1 | 7mm |
d2 | 12.5mm |
d3 | 16.5mm |
EAN | 5036140083110 |
l | 43mm |
l1 | 23mm |
Spigot Size (g) | M12 |
Standards Met | BT-MAS 403 |
UNSPSC Code | 31161619 |