£177.00
Ex VAT
£212.40
Inc VAT
Product Details
Product Specification
Product Documents
Toolposts Type T.00 - T.0
Made of alloy case steel. All working surfaces are hardened and precision ground.
Toolholders Supplied Separately.
Attribute | Value |
---|---|
B | 51.0mm |
Brand | Indexa |
D | 19.0mm |
D1 | 22.22mm |
D2 | 16.0mm |
E | 124mm |
EAN | 5036140060241 |
ECLASS Code | 28039190 |
F | 13mm |
G | 13mm |
H Max. | 32.0mm |
H Min. | 16.0mm |
H1 Max. | 36.5mm |
H1 Min. | 20.5mm |
J | 52.5mm |
K Max. | 28.5mm |
K Min. | 16.0mm |
L | 73.0mm |
M | 5.0mm |
Type | T.0 |
UNSPSC Code | 23242106 |