£214.00
Ex VAT
£256.80
Inc VAT
Product Details
Product Specification
Finished in a bright orange epoxy coating for durability. For tough jobs in engineering applications. Carver bar clamps are supplied complete, with notched bar and two reversible jaws, easily positioned on workpiece before tightening.
Attribute | Value |
---|---|
Brand | Carver Clamps |
Capacity | 1500mm |
Clamp Type | Standard Duty |
ECLASS Code | 21020501 |
Length | 1625mm |
MFR Part No. | T186-1500 |
Reach | 60mm |
Type | Bar Clamp |
UNSPSC Code | 27112132 |
Weight | 5.8kg |