£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
For various engineering and maintenance applications across all industrial sectors. A bright yellow epoxy coating gives the sliding jaw and J bar added protection, preventing significant deterioration and prolonging the life of the working parts.
Features and Benefits
• Spring loaded jaw that stays in position when pressure removed
• Jaw moves to securely clamp angled surfaces
• No long screws to bend
• Tightening the clamps does not impose rotation on the workpiece
Typical Applications
• Metal fabrication
• Welding
• Machining
• Site maintenance
• Moulding box and die holding
• Toolroom
• Plastic and fibreglass moulding
• Plate fabrication
Attribute | Value |
---|---|
Brand | Indexa |
Capacity | 300mm |
Clamp Type | Standard Duty |
EAN | 5036140243705 |
ECLASS Code | 21020501 |
Length | 429mm |
MFR Part No. | SD300 |
Reach | 60mm |
Type | Rack Clamp |
UNSPSC Code | 27112132 |