SKU:
LNX2412060K
MPN:
20578818R
£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
POWER BLAST TECHNOLOGY™ INCREASES BLADE LIFE
High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
LONG BLADE LIFE & INCREASED VERSATILITY
Patented T2™ Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
ADVANCED METAL CUTTING TOOTHFORMS
Patented metal cutting TPIs provide faster and more efficient cutting in the widest widest variety of materials including Unistrut, angle iron, black pipe and more
Attribute | Value |
---|---|
Blade Length | 203mm |
Brand | Lenox |
Cutting Edge Type | Constant Pitch |
EAN | 0082472205787 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | 20578818R |
Number of Pieces | 5 |
Teeth per Inch | 18TPI |
UNSPSC Code | 27112747 |