SKU:
LNX2412112M
MPN:
21070818GR
£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
EXTENDED BLADE LIFE
T2™ Technology and precision applied titanium coating help dissapate heat making blades last longer
FASTER CUTS
Titanium coating makes teeth more wear resistant so they stay sharp for quicker cuts
DURABLE CONSTRUCTION
Bi-metal design stands up to the most demanding applications
Attribute | Value |
---|---|
Application | Metal Cutting |
Blade Length | 203mm |
Brand | Lenox |
Cutting Edge Type | Constant Pitch |
EAN | 0082472210705 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | 21070818GR |
Number of Pieces | 5 |
Teeth per Inch | 18TPI |
UNSPSC Code | 27112747 |