SKU:
LNX2412120A
MPN:
210979110GR
£28.79
Ex VAT
£34.55
Inc VAT
Product Details
Product Specification
OPTIMIZED FOR HIGHER PERFORMANCE
T2™ Technology tooth design ensures longer blade life in the most demanding metal cutting applications
ENHANCED CUTTING ACTION
A wider, thicker body than conventional blades delivers whip-free cuts that stay straight and smooth
FASTER CUTS
Titanium coating makes teeth more wear resistant so they stay sharp for quicker cuts
Attribute | Value |
---|---|
Application | Straight smooth Cuts in metal |
Blade Length | 229mm |
Brand | Lenox |
EAN | 0082472210972 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | 210979110GR |
Number of Pieces | 5 |
Teeth per Inch | 10TPI |
UNSPSC Code | 27112747 |