£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
B-05044
Universal reciprocating saw blade, ideal for fine cutting on a wide range of materials.
Features and Benefits
• Versatile blade, suitable for use with cordless machines
• Features less vibration over other blades of a similar type
• Offers a fine, high-speed cut through on both thick and thin materials
Typical Applications
• Ideal for wood with nails, metal plates, aluminium and plastic
Notes
• Length: 152mm
Attribute | Value |
---|---|
Blade Length | 152mm |
Brand | Makita |
Cutting Edge Type | Constant Pitch |
EAN | 0088381200608 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | B-05044 |
Number of Pieces | 5 |
Teeth per Inch | 6-11TPI |
UNSPSC Code | 27112747 |