SKU:
DEW2806501J
MPN:
DT2307L-QZ
£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
The DEWALT 2X Life General Purpose Reciprocating Blades for cutting a wide range of materials. They have superior HSS (high speed steel) teeth with added Cobalt for harder, stronger teeth with greater flex for excellent cutting performance and long life even in the most demanding applications.
They have an optimised blade design offering increased height and thickness for sturdiness, strength and extreme durability. The ToughCoat hardened coating lowers surface friction and reduces heat build up to promote long blade life. They have an aggressive shank angle that increases tooth engagement in all materials and extends blade life.
Attribute | Value |
---|---|
Application | Aluminium Chipboard Fibreglass For Cutting Wood and Wood with Nails Metal Rubber Sandwich Material Tough Plastics Wood |
Blade Length | 228mm |
Brand | DeWalt |
Cutting Edge Type | Constant Pitch |
EAN | 5035048088609 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | DT2307L-QZ |
Number of Pieces | 5 |
Pitch | 4.2mm |
Teeth per Inch | 6TPI |
UNSPSC Code | 27112747 |