£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
These durable saw blades boast a bi-metal construction, combining HCS and HSS for greatly increased flexibility and durability.
Typical Applications
• Fast cuts in wood and nails and tough plastics
Features and Benefits
• Tough cutting edge made from M2 High Speed Steel
• Raker tooth pitch to maximise blade durability
• Universal 1/2" (13mm) shank suitable for DEWALT; Bosch; Hitachi; Flex; Makita; Metabo; Skil
• New Plunge Point tip for fast and accurate plunge cutting into all wood materials
Attribute | Value |
---|---|
Application | Fast Cuts In Wood |
Blade Length | 228mm |
Brand | DeWalt |
Cutting Edge Type | Constant Pitch |
EAN | 5035048034590 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | DT2349-QZ |
Number of Pieces | 5 |
Pitch | 3.6-5.1mm |
Teeth per Inch | 6TPI |
UNSPSC Code | 27112747 |