£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
• Applications: Fast cuts in wood and nails and tough plastics.
• Bi-metal construction combining HCS and HSS for increased flexibility and durability.
• Tough cutting edge made from M2 High Speed Steel.
• Raker tooth pitch to maximise blade durability.
• Universal 1/2" (13mm) shank suitable for DEWALT; Bosch; Hitachi; Flex; Makita; Metabo; Skil.
• New Plunge Point tip for fast and accurate plunge cutting into all wood materials.
Attribute | Value |
---|---|
Application | Fast Cuts In Wood |
Blade Length | 305mm |
Brand | DeWalt |
Cutting Edge Type | Constant Pitch |
EAN | 5035048033302 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | DT2350-QZ |
Number of Pieces | 5 |
Pitch | 4.2mm |
Teeth per Inch | 7TPI |
UNSPSC Code | 27112747 |