£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
DeWalt Bi-Metal Sabre Blade Fast Cut in Metal/Sheet Metal 152/203mm - Packs of 5 - Dewalt DT2353-QZ
Features and Benefits
• This pack of 5 sabre blades from DeWalt uses bi-metal construction, combining HCS and HSS for increased flexibility and durability with a universal shank which fits all major brands
• The blades have an aggressive shank angle for a much longer cutting life with sharper tooth geometry for faster cutting in ferrous and non-ferrous metal, sheet metal, pipes and profiles from 3-8mm thick
Typical Applications
• Fits all major brands, including DeWalt, Bosch, Hitachi, Flex, Makita, Metabo and Skil
Notes
• Packs of 5
Attribute | Value |
---|---|
Application | Faster cutting in ferrous and non-ferrous metal Pipes and profiles from 3-8mm Sheet metal |
Blade Length | 203mm |
Brand | DeWalt |
Cutting Edge Type | Constant Pitch |
EAN | 5035048033333 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | DT2353-QZ |
Number of Pieces | 5 |
Teeth per Inch | 14TPI |
UNSPSC Code | 27112747 |