SKU:
DEW2806496D
MPN:
DT2408L-QZ
£20.99
Ex VAT
£25.19
Inc VAT
Product Details
Product Specification
The DEWALT 2X Life metal reciprocating saw blades for cutting a wide range of metals: Rebar, Angle Iron, Black Pipe, Copper, Duct Work, Conduit, Sheet Metal, Thin Gauge Steel and Pipe.
They have superior HSS (high speed steel) with added Cobalt for harder, stronger teeth with greater flex for excellent cutting performance and long life even in the most demanding applications.
The 14/18 tooth configuration reduces tooth breakage in hard metals for excellent cutting performance and long life in the toughest applications.
They have an optimised blade design offering increased height and thickness for sturdiness, strength and extreme durability. The ToughCoat™ hardened coating lowers surface friction and reduces heat build up to promote long blade life. They have an aggressive shank angle that increases tooth engagement in all materials and extends blade life.
Attribute | Value |
---|---|
Application | Hard Metals |
Blade Length | 203mm |
Brand | DeWalt |
Cutting Edge Type | Progressive Pitch |
EAN | 5035048088586 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | DT2408L-QZ |
Number of Pieces | 5 |
Pitch | 1.8-1.4mm |
Teeth per Inch | 14-18TPI |
UNSPSC Code | 27112747 |