£11.09
Ex VAT
£13.31
Inc VAT
Product Details
Product Specification
Application: Steel, stainless steel, alloys, cast iron. Wood with nails, steel pipe 1.5-3mm
• Overall Length: 150 mm
• Aluminium: 1.5 - 4 mm
• Stainless Steel: 1.5 - 3 mm
• Mild Steel: 1.5 - 4
• Teeth per Inch: 18
• Pack Quantity: 5
Attribute | Value |
---|---|
Blade Length | 150mm |
Brand | Makita |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | P-04880 |
Number of Pieces | 5 |
Teeth per Inch | 18TPI |
UNSPSC Code | 27112747 |