SKU:
MAK2808837J
MPN:
P-04905
£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Bi-metal reciprocating blade, flexible to resist snapping, Cuts steel and alloy 24 Teeth per inch. For use with Makita JR3000 variable speed reciprocating saw.
Fine cut in steel, stainless steel, cast iron, alloys, steel pipe:
-Aluminium 1.5-4.0mm
-Stainless Steel 1.2-3.0mm
-Mild Steel 1.5-4.0mm
Attribute | Value |
---|---|
Application | Alloys Casr Iron Stainless Steel Steel Steel Pipe with 1.2-2.0mm Wall Thickness |
Blade Length | 150mm |
Brand | Makita |
Cutting Edge Type | Constant Pitch |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | P-04905 |
Number of Pieces | 5 |
Teeth per Inch | 24TPI |
UNSPSC Code | 27112747 |