£18.99
Ex VAT
£22.79
Inc VAT
Product Details
Product Specification
Features:
Specifications:
Overall Length: 280 mm
Plywood: 3 - 10 mm
Plastics: 3 - 250 mm
Stainless Steel 1.5 - 3 mm
Mild Steel: 3 - 10 mm
Teeth per Inch: 10
Pack Quantity: 5
Attribute | Value |
---|---|
Blade Length | 280mm |
Brand | Makita |
Cutting Edge Type | Variable Pitch |
EAN | 0088381914130 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | P-04983 |
Number of Pieces | 5 |
Teeth per Inch | 10TPI |
UNSPSC Code | 27112747 |