£42.79
Ex VAT
£51.35
Inc VAT
Product Details
Product Specification
Gold power ARC reciprocating saw blades that are complete with 18 teeth per inch and are ideal for cutting medium to thick metal.
Features and Benefits
• They have an aggressive blade design, optimising the blade's angle of attack for fast cutting in a variety of materials
• LENOX T2 Technology and precision applied titanium coating helps dissipate heat, extending the blades lifespan
Typical Applications
• Construction
Attribute | Value |
---|---|
Blade Length | 229mm |
Brand | Lenox |
EAN | 0824722109960 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | 210999118GR |
Number of Pieces | 5 |
Teeth per Inch | 14TPI |
UNSPSC Code | 27112747 |