£0.39
Ex VAT
£0.47
Inc VAT
Product Details
Product Specification
Conversion for mm, inch fractional, inch decimal and inch gauge. Ideal for use in workshops, colleges, tool rooms, drawing offices etc.
Size ranges covered:
• 0.30mm to 101.60mm
• 1/64" to 4" fractional
• .0118" to 4.000" decimal
• 80 to 1 gauge
• A to Z gauge
Chart size 594mm x 420mm (A2)
Attribute | Value |
---|---|
Binding Type | Cut to Size |
Brand | SwissTech |
ECLASS Code | 24359090 |
Item | Wall Chart |
Number of Pages | 1 |
Size | A2 |
UNSPSC Code | 55101524 |