£217.49
Ex VAT
£260.99
Inc VAT
Product Details
Product Specification
DCN A-5D: SUMOCHAM 5xD drills with indexable heads, one flat shanks and internal coolant holes. Feature 4 standard drilling head types for drilling on 4 different material groups.
Do not mount smaller drilling heads than specificed range for drill body.
Hole tolerance in average conditions, however, it can be higher or lower according to machine and tooling conditions.
Attribute | Value |
---|---|
Brand | Iscar |
Diameter | 10mm |
Diameter x Depth | 5xD |
Drilling System | Sumocham |
Flute Length | 51.8mm |
ISO Designation | DCN 100-050-16A-5D |
MFR Part No. | 3201679 |
Overall Length | 114.2mm |
Series | Sumocham |
Shank Diameter | 16mm |
Shank Length | 48mm |
Shank Type | Flat |
UNSPSC Code | 23242106 |