£76.49
Ex VAT
£91.79
Inc VAT
Product Details
Product Specification
Series R950 Carbide Hydra Drill Head Ti-phon Coated - Metric
Hydra Drill Head for Steel
Attribute | Value |
---|---|
Brand | Dormer |
Diameter | 14mm |
EAN | 7320760010983 |
Finish/Coating | TiAlN |
Point Angle | 140° |
Series | R951 |
UNSPSC Code | 23242106 |