£94.58
Ex VAT
£113.50
Inc VAT
Product Details
Product Specification
These inserts are made from a hard, fine grain substrate which has excellent chipping resistance, combined with a new TiAlN PVD coating. This provides high wear and oxidation resistance. The inserts have 2 flute interchangeable solid carbide heads for chamfering, countersinking and spot drilling.
Features and Benefits
• Excellent resistances to chipping and oxidation
• Tough, fine grain substrate
• TiAlN PVD coating
• Interchangeable solid carbide heads
Typical Applications
• Recommended for a very wide range of materials applications and machining conditions
Attribute | Value |
---|---|
Brand | Iscar |
Cutter Material | Carbide |
Cutting Diameter | 12 |
ISO Designation | MM HCD120-090-2T08 |
Material Grade | IC908 |
MFR Part No. | 5603806 |
Number of Flutes | 2 |
UNSPSC Code | 23101513 |