£52.39
Ex VAT
£62.87
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 22mm |
Drilling System | GEN2 T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiCN |
Geometry | Standard |
Material | Cobalt High Speed Steel |
Point Angle | 132° |
Series | 1 Series |
UNSPSC Code | 23242106 |